
1/2 SqDr 7/8 DW Skt 12Pt
Mfr # IS12-28L
Zoro # G611168356
product price: $57.15
/eaKey Features
Number of Points
12-Point
Finish
Orange Insulated Coating
Socket Depth
Deep Wall
Impact Rated
No
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS12-28L
Zoro #
G611168356
UPC #
696812008145
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Socket Depth
Deep Wall
Size
7/8 in
Details
Number of Points
12-Point
Finish
Orange Insulated Coating
Item
Insulated Socket
Impact Rated
No
Material
Chrome Molybdenum Steel
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Socket Type
Standard
SAE or Metric
SAE
Number of Pieces
1
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.