
1/2 SqDr 9/16 Hex Skt WO, IH12-18XL WO
Mfr # IH12-18XL WO
Zoro # G111168665
product price:Â $69.69
/eaKey Features
Impact Rated
No
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Pieces
1
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Orange Insulated Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH12-18XL WO
Zoro #
G111168665
UPC #
696812094827
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
9/16 in
Socket Depth
6 in
Details
Impact Rated
No
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Pieces
1
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Hex Bit Socket
Finish
Orange Insulated Coating
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Number of Points
6-Point
Socket Type
Hex Bit Flush Connect
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.