Zoro Homepage

12Cal Arc Flash Lift Hood W/Hard Hat

  • Mfr # AFH-12CLH-G

  • Zoro # G611205341


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Ventilated
No
Includes
Hardhat
Material
FR Treated Cotton
Color
Navy
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFH-12CLH-G
Zoro #
G611205341
UPC #
696812130785
Country of Origin
United States

Dimensions

Size
One Size

Details

Ventilated
No
Includes
Hardhat
Material
FR Treated Cotton
Color
Navy
Item
Arc Flash Lift Hood with Hardhat
Window Material
Polycarbonate
Window Coating
Anti-Fog, Anti-Scratch Resistant
Arc Flash PPE Category
2
ATPV Rating
12 cal/cm²
Hood Window Type
Lift Front
Standards
NFPA 70E, CSA Z452, OSHA 1910.269, ANSI/ISEA Z87.1 (Impact Rating Z81+)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.