Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Cal Coat & Pant Kit: XL

  • Mfr # CL2K-XL

  • Zoro # G611166079


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Will Fit Over Boots
Yes
Includes Safety Glasses
Yes
Included Hood Type
Standard
Tag Size
XL
Includes Face Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2K-XL
Zoro #
G611166079
UPC #
696812024589
Country of Origin
United States

Dimensions

Tag Size
XL
Maximum Waist Size
45 in
Minimum Waist Size
45 in
Size
XL
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Will Fit Over Boots
Yes
Includes Safety Glasses
Yes
Included Hood Type
Standard
Includes Face Shield
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Item
Coat/Pant Kit - Standard Duffle Bag
Visor Visibility Type
Anti-Fog Clear Gray
Color
Navy
Inseam
32 in
Fabric Weight
9 oz
Series
Feature 12 cal/cm²
Arc Flash PPE Category
2
Includes Hood
Yes
Closure Type
FR Hook and Loop
Arc Rating (cal/cm²)
12 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Clothing Included
Coat, Pants
Includes Carrying Bag
Yes
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
ATPV Rating
12 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.