Zoro Homepage

12Cal LabCt BPK Kit: 2X

  • Mfr # BPK-CFRLC12-2X

  • Zoro # G311170000


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Will Fit Over Boots
Yes
Clothing Included
Lab Coat
Arc Rating (cal/cm²)
12 cal/cm²
Series
Feature 12 cal/cm²
Visor Visibility Type
Anti-Fog Clear Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CFRLC12-2X
Zoro #
G311170000
UPC #
696812116963
Country of Origin
United States

Dimensions

Maximum Chest Size
43 in
Tag Size
2XL
Size
2X
Minimum Chest Size
43 in

Details

Will Fit Over Boots
Yes
Clothing Included
Lab Coat
Arc Rating (cal/cm²)
12 cal/cm²
Series
Feature 12 cal/cm²
Item
Lab Coat Kit - Backpack with Tools
Visor Visibility Type
Anti-Fog Clear Gray
Color
Navy
Fabric Weight
9 oz
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Includes Hood
Yes
Includes Carrying Bag
Yes
Arc Flash PPE Category
2
Closure Type
FR Hook and Loop
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Includes Safety Glasses
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Included Hood Type
Standard
Inseam
32 in
ATPV Rating
12 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.