Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Cal Pk&Pt BPK & Tools: 3X

  • Mfr # BPK-CL2K-3X

  • Zoro # G311212878


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
12 cal/cm²
Arc Rating (cal/cm²)
12 cal/cm²
Includes Safety Glasses
Yes
Maximum Waist Size
53 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CL2K-3X
Zoro #
G311212878
UPC #
696812045058
Country of Origin
United States

Dimensions

Maximum Waist Size
53 in
Minimum Waist Size
50 in
Tag Size
3XL
Size
3X
Minimum Chest Size
52 in
Maximum Chest Size
56 in

Details

ATPV Rating
12 cal/cm²
Arc Rating (cal/cm²)
12 cal/cm²
Includes Safety Glasses
Yes
Item
Coat/Pant Kit - Backpack with Tools
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Closure Type
FR Hook and Loop
Headwear Included
Arc Flash Hood, Class E Hard Hat
Includes Face Shield
Yes
Inseam
32 in
Series
Feature 12 cal/cm²
Clothing Included
Coat, Pants
Color
Navy
Fabric Weight
9 oz
Includes Hood
Yes
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Visor Visibility Type
Anti-Fog Clear Gray
Includes Carrying Bag
Yes
Included Hood Type
Standard
Arc Flash PPE Category
2
Will Fit Over Boots
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.