Zoro Homepage

12Cal Pk&Pt BPK & Tools: 5X

  • Mfr # BPK-CL2K-5X

  • Zoro # G711212874


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
ATPV Rating
12 cal/cm²
Color
Navy
Tag Size
5XL
Maximum Chest Size
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CL2K-5X
Zoro #
G711212874
UPC #
696812045133
Country of Origin
United States

Dimensions

Tag Size
5XL
Maximum Chest Size
62 in
Minimum Waist Size
58 in
Minimum Chest Size
58 in
Size
5X
Maximum Waist Size
61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.