Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Cal Short Coat No Hood: 4X

  • Mfr # CCT12-4X

  • Zoro # G511165875


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Size
4X
Minimum Chest Size
55 in
ATPV Rating
12 cal/cm²
Fabric Weight
9 oz
Series
Feature 12 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT12-4X
Zoro #
G511165875
UPC #
696812053114
Country of Origin
United States

Dimensions

Size
4X
Minimum Chest Size
55 in
Maximum Chest Size
59 in
Tag Size
4XL

Details

ATPV Rating
12 cal/cm²
Fabric Weight
9 oz
Series
Feature 12 cal/cm²
Arc Flash PPE Category
2
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Color
Navy
Closure Type
FR Hook and Loop
Includes Face Shield
No
Includes Safety Glasses
No
Clothing Included
Coat
Item
Coat 32" Navy
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Hood
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.