
13Pc Box End Wrench Set
Mfr # IBEWS-13
Zoro # G111171986
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Head Type
Box End
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBEWS-13
Zoro #
G111171986
UPC #
696812002846
Country of Origin
United States
Dimensions
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Size
1/4 in - 1 in
Details
Item
Box End Wrench Set
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Head Type
Box End
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Number of Points
12
Number of Pieces
13
Offset
No
Ratcheting
No
Includes
Wrench Roll Pouch 13
Color
Orange
Head Offset Angle
0°
Measurement Type
SAE
Insulated
Yes
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations, Includes Wrench Roll Pouch
Single End/Double End
Single End
Voltage Rating
1000V AC / 1500V DC
Head Movement
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.