Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13Pc Metric Box End Wrench Kit

  • Mfr # IBEWS-13M

  • Zoro # G411171990


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Size
7 mm - 19 mm
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Type
Box End
Material
Alloy Steel
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBEWS-13M
Zoro #
G411171990
UPC #
696812002853
Country of Origin
United States

Dimensions

Size
7 mm - 19 mm
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Head Type
Box End
Material
Alloy Steel
Number of Points
12
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Box End Wrench Set
Color
Orange
Voltage Rating
1000V AC / 1500V DC
Single End/Double End
Single End
Head Offset Angle
Includes
Wrench Roll Pouch 13
Number of Pieces
13
Offset
No
Measurement Type
Metric
Insulated
Yes
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations, Includes Wrench Roll Pouch
Ratcheting
No
Head Movement
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.