
1/4 Long Arm Allen Wrench
Mfr # IHW-140
Zoro # G511172262
product price: $29.69
/eaKey Features
Tip Size
1/4 in
Number of Pieces
1
Material
Hardened Steel
Features
Hardened American Steel, Double Insulation System, Wide Range of Sizes
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHW-140
Zoro #
G511172262
UPC #
696812005786
Country of Origin
United States
Dimensions
Tip Size
1/4 in
Details
Number of Pieces
1
Material
Hardened Steel
Features
Hardened American Steel, Double Insulation System, Wide Range of Sizes
Measurement Type
SAE
Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Shape
L-Shape
Working Angle
90°
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Item
Hex "L" Wrench
Handle Type
L-Handle
Series
Hex "L" Wrench
Color
Orange
Number of Tips
1
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.