
1/4 SqDr 11/32 DW Skt 6Pt
Mfr # IS14-11L
Zoro # G911168650
product price: $32.85
/eaKey Features
Number of Points
6-Point
Socket Depth
Deep Wall
Socket Type
Standard
Finish
Orange Insulated Coating
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS14-11L
Zoro #
G911168650
UPC #
696812009173
Country of Origin
United States
Dimensions
Socket Depth
Deep Wall
Size
11/32 in
Drive Size
1/4 in
Details
Number of Points
6-Point
Socket Type
Standard
Finish
Orange Insulated Coating
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Impact Rated
No
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Item
Insulated Socket
Number of Pieces
1
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.