Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 SqDr 7/16 Hex Skt

  • Mfr # IH14-14

  • Zoro # G411168488


product price: $52.79
/ea

Key Features

Finish
Orange Insulated Coating
Number of Points
6-Point
SAE or Metric
SAE
Socket Depth
3 in
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH14-14
Zoro #
G411168488
UPC #
696812004413
Country of Origin
United States

Dimensions

Socket Depth
3 in
Size
7/16 in
Drive Size
1/4 in

Details

Finish
Orange Insulated Coating
Number of Points
6-Point
SAE or Metric
SAE
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Socket Type
Hex Bit Flush Connect
Impact Rated
No
Item
Hex Bit Socket
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
Material
Chrome Molybdenum Steel
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.