
1/4 T-Handle Hex Wrench
Mfr # IHK-140
Zoro # G911172466
product price: $40.99
/eaKey Features
Measurement Type
SAE
Handle Type
T-Handle
Handle Length
6 in
Shape
T-Handle
Finish
Double Layer Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-140
Zoro #
G911172466
UPC #
696812005250
Country of Origin
United States
Dimensions
Handle Length
6 in
Tip Size
1/4 in
Details
Measurement Type
SAE
Handle Type
T-Handle
Item
Hex T-Handle Wrench
Shape
T-Handle
Finish
Double Layer Insulation
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
Corrosion Resistant
Yes
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Insulated / Uninsulated
Insulated
Material
Hardened Steel
Number of Tips
1
Color
Orange
Series
Hex T-Handle Wrench
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.