Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14Pc Long Arm Allen Wrench Set

  • Mfr # HWS-14L

  • Zoro # G911172244


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Measurement Type
SAE
Corrosion Resistant
Yes
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Working Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWS-14L
Zoro #
G911172244
UPC #
696812002372
Country of Origin
United States

Dimensions

Sizes Included
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in

Details

Material
Hardened Steel
Measurement Type
SAE
Corrosion Resistant
Yes
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Hex "L" Wrench Set
Working Angle
90°
Shape
L-Shape
Finish
Double Layer Insulation
Number of Pieces
14
Includes
Hex Key Pocket Pouch
Handle Type
L-Handle
Features
Hardened American Steel, Double Insulation System, Includes Hex Key Pocket Pouch
Insulated / Uninsulated
Insulated
Series
Hex "L" Wrench
Number of Tips
1
Color
Orange
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.