Zoro Homepage

15/16 DW T-Handle Skt Wrench

  • Mfr # TW12-12-30L

  • Zoro # G911172343


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Handle Type
T-Handle
Finish
Double Layer Insulation
Features
Deep Wall, Hollow Shank, Solid Core Handle, Hardened American Steel, Made in USA
Number of Pieces
1
Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW12-12-30L
Zoro #
G911172343
UPC #
696812069511
Country of Origin
United States

Dimensions

Handle Length
6 in
Tip Size
15/16 in
Overall Length
12 in

Details

Handle Type
T-Handle
Finish
Double Layer Insulation
Features
Deep Wall, Hollow Shank, Solid Core Handle, Hardened American Steel, Made in USA
Number of Pieces
1
Item
T-Handle 6-Point Socket Wrench - Deep Wall Fully Insulated
Insulated / Uninsulated
Insulated
Shape
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
SAE
Material
Hardened Steel
Corrosion Resistant
Yes
Voltage Rating
1000V AC / 1500V DC
Series
T-Handle Socket Wrench
Drive Profile
6-Point
Number of Tips
1
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.