Zoro Homepage

16MM Box End Wrench

  • Mfr # BEW-16M

  • Zoro # G211172203


product price: $53.15
/ea

Key Features

Size
16 mm
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Number of Points
12
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEW-16M
Zoro #
G211172203
UPC #
696812000996
Country of Origin
United States

Dimensions

Size
16 mm

Details

Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Number of Points
12
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Item
Box End Wrench
Head Type
Box End
Ratcheting
No
Measurement Type
Metric
Head Offset Angle
Color
Orange
Insulated
Yes
Single End/Double End
Single End
Number of Pieces
1
Offset
No
Head Movement
Fixed
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.