
17MM Box End Wrench
Mfr # BEW-17M
Zoro # G111172167
product price: $53.15
/eaKey Features
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Double Layer Insulation, Orange
Size
17 mm
Material
Alloy Steel
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEW-17M
Zoro #
G111172167
UPC #
696812001023
Country of Origin
United States
Dimensions
Size
17 mm
Details
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Item
Box End Wrench
Corrosion Resistant
Yes
Number of Points
12
Head Type
Box End
Offset
No
Insulated
Yes
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations
Head Offset Angle
0°
Head Movement
Fixed
Number of Pieces
1
Single End/Double End
Single End
Color
Orange
Ratcheting
No
Voltage Rating
1000V AC / 1500V DC
Measurement Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.