
1/8 T-Handle Hex Wrench
Mfr # IHK-180
Zoro # G311172455
product price: $36.59
/eaKey Features
Number of Pieces
1
Handle Type
T-Handle
Handle Length
6 in
Material
Hardened Steel
Shape
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-180
Zoro #
G311172455
UPC #
696812005274
Country of Origin
United States
Dimensions
Handle Length
6 in
Tip Size
1/8 in
Details
Number of Pieces
1
Handle Type
T-Handle
Material
Hardened Steel
Shape
T-Handle
Item
Hex T-Handle Wrench
Measurement Type
SAE
Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Corrosion Resistant
Yes
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Tips
1
Color
Orange
Series
Hex T-Handle Wrench
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.