21Cal Navy Coat: 2X
Mfr # CS21CT-2X
Zoro # G611165836
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Tag Size
2XL
Clothing Included
Coat
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Safety Glasses
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS21CT-2X
Zoro #
G611165836
UPC #
696812071057
Country of Origin
United States
Dimensions
Tag Size
2XL
Minimum Chest Size
49 in
Size
2X
Maximum Chest Size
53 in
Details
Item
Coat 32" Navy
Clothing Included
Coat
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Safety Glasses
No
ATPV Rating
21 cal/cm²
Series
Feature 21 cal/cm²
Arc Flash PPE Category
3
Includes Hood
No
Includes Face Shield
No
Color
Navy
Closure Type
FR Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.