Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21Cal Navy Coat: S

  • Mfr # CS21CT-S

  • Zoro # G511166247


product price: $282.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
21 cal/cm²
Color
Navy
Arc Flash PPE Category
3
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Series
Feature 21 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS21CT-S
Zoro #
G511166247
UPC #
696812121677
Country of Origin
United States

Dimensions

Size
S
Tag Size
S
Minimum Chest Size
37 in
Maximum Chest Size
41 in

Details

ATPV Rating
21 cal/cm²
Color
Navy
Arc Flash PPE Category
3
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Item
Coat 32" Navy
Series
Feature 21 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Clothing Included
Coat
Includes Hood
No
Includes Face Shield
No
Closure Type
FR Hook and Loop
Includes Safety Glasses
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.