Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21Cal Navy Coverall: 5X

  • Mfr # CS21CVL-5X

  • Zoro # G611165768


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Inseam
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Maximum Waist Size
58 in
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS21CVL-5X
Zoro #
G611165768
UPC #
696812121691
Country of Origin
United States

Dimensions

Maximum Waist Size
58 in
Minimum Waist Size
54 in
Size
5X

Details

Color
Navy
Inseam
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
3
Item
Coverall Navy
ATPV Rating
21 cal/cm²
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Closure Type
FR Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.