
2.5MM T-Handle Hex Wrench
Mfr # IHK-2.5M
Zoro # G111172457
product price: $39.15
/eaKey Features
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Material
Hardened Steel
Shape
T-Handle
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-2.5M
Zoro #
G111172457
UPC #
696812005298
Country of Origin
United States
Dimensions
Handle Length
6 in
Tip Size
2.5 mm
Details
Number of Pieces
1
Item
Hex T-Handle Wrench
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Material
Hardened Steel
Shape
T-Handle
Corrosion Resistant
Yes
Measurement Type
Metric
Finish
Double Layer Insulation
Insulated / Uninsulated
Insulated
Handle Type
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Voltage Rating
1000V AC / 1500V DC
Series
Hex T-Handle Wrench
Color
Orange
Number of Tips
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.