Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 Long Arm Allen Wrench

  • Mfr # IHW-316

  • Zoro # G911172275


product price: $29.69
/ea

Key Features

Shape
L-Shape
Material
Hardened Steel
Handle Type
L-Handle
Working Angle
90°
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHW-316
Zoro #
G911172275
UPC #
696812005922
Country of Origin
United States

Dimensions

Tip Size
3/16 in

Details

Shape
L-Shape
Material
Hardened Steel
Handle Type
L-Handle
Working Angle
90°
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Finish
Double Layer Insulation
Item
Hex "L" Wrench
Features
Hardened American Steel, Double Insulation System, Wide Range of Sizes
Number of Pieces
1
Insulated / Uninsulated
Insulated
Measurement Type
SAE
Series
Hex "L" Wrench
Number of Tips
1
Color
Orange
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.