
3/16 Long T-Handle Wrench
Mfr # IHK-316L
Zoro # G711172475
product price: $46.55
/eaKey Features
Finish
Double Layer Insulation
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Number of Pieces
1
Insulated / Uninsulated
Insulated
Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-316L
Zoro #
G711172475
UPC #
696812005328
Country of Origin
United States
Dimensions
Handle Length
9 in
Tip Size
3/16 in
Details
Finish
Double Layer Insulation
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Number of Pieces
1
Item
Hex T-Handle Wrench
Insulated / Uninsulated
Insulated
Material
Hardened Steel
Shape
T-Handle
Handle Type
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
SAE
Corrosion Resistant
Yes
Series
Hex T-Handle Wrench
Number of Tips
1
Color
Orange
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.