
3/4 Box End Wrench
Mfr # BEW-24
Zoro # G411172195
product price: $53.15
/eaKey Features
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Head Type
Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEW-24
Zoro #
G411172195
UPC #
696812001221
Country of Origin
United States
Dimensions
Size
3/4 in
Details
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Material
Alloy Steel
Head Type
Box End
Number of Points
12
Item
Box End Wrench
Number of Pieces
1
Ratcheting
No
Insulated
Yes
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations
Head Offset Angle
0°
Measurement Type
SAE
Head Movement
Fixed
Offset
No
Color
Orange
Single End/Double End
Single End
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.