
3/8 Box End Wrench
Mfr # BEW-12
Zoro # G311172189
product price: $54.95
/eaKey Features
Head Type
Box End
Number of Points
12
Material
Alloy Steel
Size
3/8 in
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEW-12
Zoro #
G311172189
UPC #
696812000866
Country of Origin
United States
Dimensions
Size
3/8 in
Details
Head Type
Box End
Number of Points
12
Material
Alloy Steel
Item
Box End Wrench
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Head Movement
Fixed
Single End/Double End
Single End
Measurement Type
SAE
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations
Number of Pieces
1
Offset
No
Voltage Rating
1000V AC / 1500V DC
Insulated
Yes
Ratcheting
No
Head Offset Angle
0°
Color
Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.