Zoro Homepage

3/8 SqDr 12MM Skt 12Pt WO

  • Mfr # IS38-12M 12PT WO

  • Zoro # G711167921


product price: $32.85
/ea

Key Features

Number of Points
12-Point
Socket Depth
Standard Wall
Socket Type
Flush Connect
Finish
Orange Insulated Coating
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS38-12M 12PT WO
Zoro #
G711167921
UPC #
696812125620
Country of Origin
United States

Dimensions

Socket Depth
Standard Wall
Drive Size
3/8 in
Size
12 mm

Details

Number of Points
12-Point
Socket Type
Flush Connect
Finish
Orange Insulated Coating
Number of Pieces
1
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
Item
Insulated Socket
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Impact Rated
No
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.