Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 SqDr 1/4 Hex Skt

  • Mfr # IH38-08

  • Zoro # G411168204


product price: $60.19
/ea

Key Features

Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Material
Chrome Molybdenum Steel
Socket Depth
3 in
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH38-08
Zoro #
G411168204
UPC #
696812004789
Country of Origin
United States

Dimensions

Socket Depth
3 in
Size
1/4 in
Drive Size
3/8 in

Details

Socket Type
Hex Bit Booted
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Material
Chrome Molybdenum Steel
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Hex Bit Socket
Number of Pieces
1
Number of Points
6-Point
SAE or Metric
SAE
Impact Rated
No
Finish
Orange Insulated Coating
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.