Zoro Homepage

3/8 SqDr 15/16 DW Skt 12Pt

  • Mfr # IS38-30L

  • Zoro # G511167763


product price: $50.85
/ea

Key Features

Number of Points
12-Point
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Socket Type
Standard
Finish
Orange Insulated Coating
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS38-30L
Zoro #
G511167763
UPC #
696812011732
Country of Origin
United States

Dimensions

Size
15/16 in
Socket Depth
Deep Wall
Drive Size
3/8 in

Details

Number of Points
12-Point
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Socket Type
Standard
Finish
Orange Insulated Coating
Impact Rated
No
SAE or Metric
SAE
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Material
Chrome Molybdenum Steel
Item
Insulated Socket
Number of Pieces
1
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.