
3/8 SqDr 1/8 Hex Skt
Mfr # IH38-04
Zoro # G411167931
product price: $54.89
/eaKey Features
Number of Points
6-Point
Number of Pieces
1
Finish
Orange Insulated Coating
SAE or Metric
SAE
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH38-04
Zoro #
G411167931
UPC #
696812004536
Country of Origin
United States
Dimensions
Size
1/8 in
Socket Depth
3 in
Drive Size
3/8 in
Details
Number of Points
6-Point
Number of Pieces
1
Finish
Orange Insulated Coating
SAE or Metric
SAE
Socket Type
Hex Bit Booted
Impact Rated
No
Material
Chrome Molybdenum Steel
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Item
Hex Bit Socket
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.