3/8 SqDr 3/16 Hex Skt
Mfr # IH38-06
Zoro # G611167823
product price: $60.39
/eaKey Features
Number of Points
6-Point
Finish
Orange Insulated Coating
Material
Chrome Molybdenum Steel
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH38-06
Zoro #
G611167823
UPC #
696812004666
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
3/16 in
Socket Depth
3 in
Details
Number of Points
6-Point
Item
Hex Bit Socket
Finish
Orange Insulated Coating
Socket Type
Hex Bit Booted
Material
Chrome Molybdenum Steel
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Impact Rated
No
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Pieces
1
SAE or Metric
SAE
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.