
3/8 SqDr 3/8 Hex Skt
Mfr # IH38-12
Zoro # G511167855
product price: $65.85
/eaKey Features
Number of Pieces
1
SAE or Metric
SAE
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Points
6-Point
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH38-12
Zoro #
G511167855
UPC #
696812004925
Country of Origin
United States
Dimensions
Size
3/8 in
Drive Size
3/8 in
Socket Depth
3 in
Details
Number of Pieces
1
Item
Hex Bit Socket
SAE or Metric
SAE
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Number of Points
6-Point
Material
Chrome Molybdenum Steel
Socket Type
Hex Bit Booted
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Impact Rated
No
Finish
Orange Insulated Coating
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.