
3/8 SqDr 3/8 Skt 12Pt
Mfr # IS38-12
Zoro # G211168060
product price: $32.85
/eaKey Features
Number of Points
12-Point
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
SAE or Metric
SAE
Impact Rated
No
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS38-12
Zoro #
G211168060
UPC #
696812010056
Country of Origin
United States
Dimensions
Socket Depth
Standard Wall
Drive Size
3/8 in
Size
3/8 in
Details
Number of Points
12-Point
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
SAE or Metric
SAE
Item
Insulated Socket
Impact Rated
No
Material
Chrome Molybdenum Steel
Socket Type
Standard
Finish
Orange Insulated Coating
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.