
3/8 SqDr 9/16 Skt 12Pt
Mfr # IS38-18
Zoro # G811168507
product price: $36.15
/eaKey Features
Number of Points
12-Point
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Finish
Orange Insulated Coating
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS38-18
Zoro #
G811168507
UPC #
696812010773
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
9/16 in
Socket Depth
Standard Wall
Details
Number of Points
12-Point
Item
Insulated Socket
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Finish
Orange Insulated Coating
Impact Rated
No
Socket Type
Standard
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Number of Pieces
1
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.