
3/8 T-Handle Hex Wrench
Mfr # IHK-380
Zoro # G411172461
product price: $55.15
/eaKey Features
Handle Length
6 in
Handle Type
T-Handle
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Shape
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHK-380
Zoro #
G411172461
UPC #
696812005373
Country of Origin
United States
Dimensions
Handle Length
6 in
Tip Size
3/8 in
Details
Handle Type
T-Handle
Number of Pieces
1
Features
Solid Core Handle, Superior Grip, Rigid Construction, Double Insulation, Distributes Pressure Evenly Through Gloved Hand
Shape
T-Handle
Certification
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Measurement Type
SAE
Corrosion Resistant
Yes
Item
Hex T-Handle Wrench
Material
Hardened Steel
Insulated / Uninsulated
Insulated
Finish
Double Layer Insulation
Voltage Rating
1000V AC / 1500V DC
Series
Hex T-Handle Wrench
Number of Tips
1
Color
Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.