40Cal 32 Coat-Khaki: S
Mfr # HRC4-CT-S
Zoro # G811165889
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Series
Contractor 40 cal/cm²
Arc Flash PPE Category
4
Maximum Chest Size
46 in
Includes Hood
No
Color
Khaki
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRC4-CT-S
Zoro #
G811165889
UPC #
696812039910
Country of Origin
United States
Dimensions
Maximum Chest Size
46 in
Tag Size
S
Minimum Chest Size
46 in
Size
S
Details
Series
Contractor 40 cal/cm²
Arc Flash PPE Category
4
Includes Hood
No
Color
Khaki
Closure Type
FR Hook and Loop
Item
Coat Khaki
ATPV Rating
40 cal/cm²
Includes Safety Glasses
No
Garment Material Trade Name
FR Treated Cotton
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
No
Clothing Included
Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.