
40Cal Arc Flash Hood:Snap: ClearLens and Light
Mfr # HRC4-AFH-CGS-HL
Zoro # G313117447
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
4
Window Material
TCG Series Polycarbonate
Standards
ANSI/ISEA 125 Level 2, ASTM F1506, NFPA 70E, OSHA, CSA Z462
Size
One Size
Includes
Hood Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRC4-AFH-CGS-HL
Zoro #
G313117447
UPC #
696812160089
Country of Origin
United States
Dimensions
Size
One Size
Details
Arc Flash PPE Category
4
Window Material
TCG Series Polycarbonate
Standards
ANSI/ISEA 125 Level 2, ASTM F1506, NFPA 70E, OSHA, CSA Z462
Includes
Hood Light
Window Coating
Anti-Fog, Anti-Scratch Resistant
Hood Window Type
Standard
ATPV Rating
40 cal/cm²
Item
Arc Flash Hood with Light
Color
Khaki
Ventilated
No
Material
FR Treated Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.