Zoro Homepage

40Cal Coat: L

  • Mfr # CCT40-L

  • Zoro # G611165850


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Series
Feature 40 cal/cm²
Minimum Chest Size
43 in
Size
L
Closure Type
FR Hook and Loop
ATPV Rating
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT40-L
Zoro #
G611165850
UPC #
696812022080
Country of Origin
United States

Dimensions

Minimum Chest Size
43 in
Size
L
Maximum Chest Size
47 in
Tag Size
L

Details

Series
Feature 40 cal/cm²
Item
Coat 32" Navy
Closure Type
FR Hook and Loop
ATPV Rating
40 cal/cm²
Arc Flash PPE Category
4
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Includes Safety Glasses
No
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Color
Navy
Includes Hood
No
Clothing Included
Coat
Includes Face Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.