Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat & Pant Kit: 5X

  • Mfr # CL4K-5X

  • Zoro # G811165834


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Maximum Chest Size
62 in
Maximum Waist Size
61 in
Clothing Included
Coat, Pants
Arc Flash PPE Category
4
Minimum Chest Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4K-5X
Zoro #
G811165834
UPC #
696812024947
Country of Origin
United States

Dimensions

Maximum Chest Size
62 in
Maximum Waist Size
61 in
Minimum Chest Size
58 in
Minimum Waist Size
58 in
Size
5X
Tag Size
5XL

Details

Clothing Included
Coat, Pants
Arc Flash PPE Category
4
Item
Coat/Pant Kit - Standard Duffle Bag
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
Feature 40 cal/cm²
Includes Face Shield
Yes
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
40 cal/cm²
ATPV Rating
40 cal/cm²
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Headwear Included
Arc Flash Hood, Class E Hard Hat
Closure Type
FR Hook and Loop
Included Hood Type
Standard
Inseam
32 in
Includes Hood
Yes
Will Fit Over Boots
Yes
Visor Visibility Type
Anti-Fog Clear Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.