Zoro Homepage

40Cal Coat: XL

  • Mfr # CCT40-XL

  • Zoro # G811165773


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Tag Size
XL
Size
XL
Maximum Chest Size
50 in
Clothing Included
Coat
Series
Feature 40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT40-XL
Zoro #
G811165773
UPC #
696812022110
Country of Origin
United States

Dimensions

Tag Size
XL
Size
XL
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
Coat 32" Navy
Clothing Included
Coat
Series
Feature 40 cal/cm²
Includes Safety Glasses
No
ATPV Rating
40 cal/cm²
Includes Hood
No
Closure Type
FR Hook and Loop
Color
Navy
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Includes Face Shield
No
Arc Flash PPE Category
4
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.