Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat/Bib Kit: 2X

  • Mfr # HRC4-K-2X

  • Zoro # G611165805


product price: $1,642.99
/ea
Free Shipping & Returns

Key Features

Tag Size
2XL
Color
Khaki
Closure Type
FR Hook and Loop
Headwear Included
Arc Flash Hood, Class E Hard Hat
Minimum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRC4-K-2X
Zoro #
G611165805
UPC #
696812040015
Country of Origin
United States

Dimensions

Tag Size
2XL
Minimum Chest Size
60 in
Minimum Waist Size
48 in
Maximum Waist Size
48 in
Maximum Chest Size
60 in
Size
2X

Details

Color
Khaki
Closure Type
FR Hook and Loop
Headwear Included
Arc Flash Hood, Class E Hard Hat
Garment Material Trade Name
FR Treated Cotton
Clothing Included
Coat, Pants
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Item
Coat/Pant Kit - Standard Duffle Bag
Inseam
32 in
Includes Safety Glasses
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Standard
Arc Rating (cal/cm²)
40 cal/cm²
Includes Hood
Yes
Visor Visibility Type
Anti-Fog Clear
Includes Face Shield
Yes
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Series
Contractor 40 cal/cm²

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.