Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat/Bib Kit w/Vent: XL

  • Mfr # HRC4-KV-XL

  • Zoro # G311166140


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Arc Flash Hood, Class E Hard Hat
Color
Khaki
Arc Flash PPE Category
4
Maximum Chest Size
56 in
Minimum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRC4-KV-XL
Zoro #
G311166140
UPC #
696812152084
Country of Origin
United States

Dimensions

Maximum Chest Size
56 in
Minimum Chest Size
56 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Size
XL
Tag Size
XL

Details

Headwear Included
Arc Flash Hood, Class E Hard Hat
Color
Khaki
Arc Flash PPE Category
4
Arc Rating (cal/cm²)
40 cal/cm²
Included Hood Type
Standard
Item
Coat/Pant Kit - Standard Duffle Bag w/ Vent Fan
Includes Face Shield
Yes
ATPV Rating
40 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Closure Type
FR Hook and Loop
Includes Carrying Bag
Yes
Series
Contractor 40 cal/cm²
Clothing Included
Coat, Pants
Includes Hood
Yes
Will Fit Over Boots
Yes
Garment Material Trade Name
FR Treated Cotton
Inseam
32 in
Visor Visibility Type
Anti-Fog Clear
Includes Safety Glasses
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.