Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat&Pant SC Kit: 5X

  • Mfr # AFSC-HRC4K-5X

  • Zoro # G611165904


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Includes Face Shield
Yes
Maximum Waist Size
60 in
Inseam
32 in
Clothing Included
Coat, Pants
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-HRC4K-5X
Zoro #
G611165904
UPC #
696812091260
Country of Origin
United States

Dimensions

Maximum Waist Size
60 in
Size
5X
Maximum Chest Size
72 in
Minimum Waist Size
60 in
Minimum Chest Size
72 in
Tag Size
5XL

Details

Includes Face Shield
Yes
Inseam
32 in
Clothing Included
Coat, Pants
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Includes Safety Glasses
Yes
Will Fit Over Boots
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Color
Khaki
Item
Coat/Pant Kit - Arc Flash Storage Canister
Includes Hood
Yes
Closure Type
FR Hook and Loop
Included Hood Type
Standard
Arc Rating (cal/cm²)
40 cal/cm²
Series
Contractor 40 cal/cm²
Garment Material Trade Name
FR Treated Cotton
Arc Flash PPE Category
4
Visor Visibility Type
Anti-Fog Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.