Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat&Pant SC Kit w/Vent: 4X

  • Mfr # AFSC-HRC4KV-4X

  • Zoro # G411166231


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Inseam
32 in
Maximum Chest Size
68 in
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-HRC4KV-4X
Zoro #
G411166231
UPC #
696812150608
Country of Origin
United States

Dimensions

Maximum Chest Size
68 in
Minimum Waist Size
56 in
Minimum Chest Size
68 in
Tag Size
4XL
Size
4X
Maximum Waist Size
56 in

Details

Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Inseam
32 in
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Closure Type
FR Hook and Loop
Item
Coat/Pant Kit - Arc Flash Storage Canister w/ Vent Fan
Color
Khaki
Clothing Included
Coat, Pants
Includes Hood
Yes
ATPV Rating
40 cal/cm²
Includes Face Shield
Yes
Includes Safety Glasses
Yes
Series
Contractor 40 cal/cm²
Garment Material Trade Name
FR Treated Cotton
Included Hood Type
Standard
Visor Visibility Type
Anti-Fog Clear
Will Fit Over Boots
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.