40Cal Coat&Pant SC Kit w/Vent: S
Mfr # AFSC-HRC4KV-S
Zoro # G811165957
product price: $1,717.99
/ea
Free Shipping & Returns
Key Features
Includes Face Shield
Yes
Maximum Chest Size
46 in
Closure Type
FR Hook and Loop
Includes Carrying Bag
Yes
Will Fit Over Boots
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFSC-HRC4KV-S
Zoro #
G811165957
UPC #
696812150769
Country of Origin
United States
Dimensions
Maximum Chest Size
46 in
Minimum Chest Size
46 in
Minimum Waist Size
34 in
Tag Size
S
Maximum Waist Size
34 in
Size
S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.