Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Ct&Pt BPK Kit: 3X

  • Mfr # BPK-CL4K-3X

  • Zoro # G111168993


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
Includes Face Shield
Yes
Series
Feature 40 cal/cm²
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CL4K-3X
Zoro #
G111168993
UPC #
696812119483
Country of Origin
United States

Dimensions

Minimum Waist Size
50 in
Maximum Chest Size
56 in
Minimum Chest Size
52 in
Size
3X
Maximum Waist Size
53 in
Tag Size
3XL

Details

Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
Includes Face Shield
Yes
Series
Feature 40 cal/cm²
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
ATPV Rating
40 cal/cm²
Clothing Included
Coat, Pants
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Item
Coat/Pant Kit - Deluxe Backpack
Includes Hood
Yes
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Will Fit Over Boots
Yes
Includes Safety Glasses
Yes
Visor Visibility Type
Anti-Fog Clear Gray
Closure Type
FR Hook and Loop
Inseam
32 in
Included Hood Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.