40Cal Ct&Pt BPK Kit: 5X
Mfr # BPK-CL4K-5X
Zoro # G311168861
product price: $1,548.99
/ea
Free Shipping & Returns
Key Features
Closure Type
FR Hook and Loop
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Standard
Arc Rating (cal/cm²)
40 cal/cm²
Includes Carrying Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPK-CL4K-5X
Zoro #
G311168861
UPC #
696812088833
Country of Origin
United States
Dimensions
Size
5X
Minimum Waist Size
58 in
Tag Size
5XL
Maximum Waist Size
61 in
Maximum Chest Size
62 in
Minimum Chest Size
58 in
Details
Closure Type
FR Hook and Loop
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Included Hood Type
Standard
Arc Rating (cal/cm²)
40 cal/cm²
Includes Carrying Bag
Yes
Inseam
32 in
ATPV Rating
40 cal/cm²
Visor Visibility Type
Anti-Fog Clear Gray
Includes Face Shield
Yes
Item
Coat/Pant Kit - Deluxe Backpack
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Flash PPE Category
4
Clothing Included
Coat, Pants
Series
Feature 40 cal/cm²
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Includes Safety Glasses
Yes
Includes Hood
Yes
Will Fit Over Boots
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.