Zoro Homepage

40Cal Ct&Pt BPK Kit: M

  • Mfr # BPK-CL4K-M

  • Zoro # G611168783


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
Yes
Included Hood Type
Standard
Headwear Included
Arc Flash Hood, Class E Hard Hat
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CL4K-M
Zoro #
G611168783
UPC #
696812119636
Country of Origin
United States

Dimensions

Minimum Waist Size
36 in
Minimum Chest Size
40 in
Maximum Waist Size
38 in
Size
M
Maximum Chest Size
44 in
Tag Size
M

Details

Includes Safety Glasses
Yes
Included Hood Type
Standard
Headwear Included
Arc Flash Hood, Class E Hard Hat
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Item
Coat/Pant Kit - Deluxe Backpack
Inseam
32 in
ATPV Rating
40 cal/cm²
Clothing Included
Coat, Pants
Includes Face Shield
Yes
Series
Feature 40 cal/cm²
Arc Rating (cal/cm²)
40 cal/cm²
Will Fit Over Boots
Yes
Includes Hood
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Closure Type
FR Hook and Loop
Visor Visibility Type
Anti-Fog Clear Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.