40Cal Ct&Pt BPK Kit: XL
Mfr # BPK-CL4K-XL
Zoro # G711169826
product price: $1,217.99
/ea
Free Shipping & Returns
Key Features
Closure Type
FR Hook and Loop
Minimum Chest Size
46 in
Inseam
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Tag Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPK-CL4K-XL
Zoro #
G711169826
UPC #
696812119179
Country of Origin
United States
Dimensions
Minimum Chest Size
46 in
Tag Size
XL
Maximum Waist Size
45 in
Minimum Waist Size
45 in
Size
XL
Maximum Chest Size
50 in
Details
Closure Type
FR Hook and Loop
Inseam
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Item
Coat/Pant Kit - Deluxe Backpack
Will Fit Over Boots
Yes
Clothing Included
Coat, Pants
Arc Flash PPE Category
4
Series
Feature 40 cal/cm²
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Includes Face Shield
Yes
ATPV Rating
40 cal/cm²
Includes Hood
Yes
Includes Safety Glasses
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Visor Visibility Type
Anti-Fog Clear Gray
Includes Carrying Bag
Yes
Included Hood Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.